Shop All Security Video Cameras
Hanwha Techwin
Nvr, 48Tb Raw, H.265/H.264/Mjpeg, Arb (A
Mfr # XRN-1610-48TB
Zoro # G5850020
product price: $7,155.99
/ea
Free Shipping & Returns
$7,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.3 in
- Depth 15.1 in
- Height 3.5 in
- Features Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
- System Components Network Video Recorder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanwha Techwin
- MFR # XRN-1610-48TB
- Zoro # G5850020
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Width | 17.3 in |
Depth | 15.1 in |
Height | 3.5 in |
Details
Item | Nvr,48Tb Raw,H.265/H.264/Mjpeg,Arb (A |
Features | Features,"Ethernet, HD Recording, HDMI, Remote Management, USB" |
System Components | Network Video Recorder |
Maximum Resolution | 12 Megapixel |
Maximum Frame Rate | 480 fps |
Total Number of Channels | 16 |
Series | X |
Video Formats | H.265, AVI, H.264, Motion JPEG |
Connectivity Technology | Wired |
Number of VGA Out | 1 |
Total Number of Audio Out Ports | 1 |
Hard Drive Capacity | 48 TB |
Description
Nvr,48Tb Raw,H.265/H.264/Mjpeg,Arb (A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH Replacement for Razor Pocket Mod Electric Scooter - 2 Pack (ML9-12MP25112452)
- LIVEWIRE Standard Series 28 AWG Dual Link DVI-I to DVI-I Cable 15ft (LI2545705)
- ZEUS BATTERY PRODUCTS 12Ah 6V F1/F2 Sealed Lead Acid Battery (PC12-6TFP)
- ILC Replacement for Inspired Energy Ni2020hd24 Battery (NI2020HD24)
- HANWHA TECHWIN Ahd, Tvi, Cvi, Cvbs Recorder 16Ch (HRD-1642)
- HANWHA TECHWIN X-Series Outdoor Ir Fisheye Camera (XNF-8010RV)
- HANWHA TECHWIN Ahd Ir Bullet (SCO-6085R)
- HANWHA TECHWIN Vandal Dome Camera 2Mp Ir (QNV-6070R)
- HANWHA TECHWIN Bullet Camera 4Mp Ir (QNO-7010R)
- HANWHA TECHWIN Analog Hd Ir Bullet 2Mp (HCO-6070R)
- REVO AMERICA Revo America RU162B16E-4T Ultra HD 16 Channel 4TB NVR Surveillance System with 16 x 2 Megapixel Cameras (RU162B16E-4T)
- Hanwha Techwin Security Video Cameras