Shop All Security Video Cameras
Hanwha Techwin
Network Video Recorder 64Channel
Mfr # XRN-3010A
Zoro # G5965222
Free Shipping & Returns
$3,105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 15.1 in
- Height 3.5 in
- Width 17.3 in
- Features Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
- Total Number of Channels 64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hanwha Techwin
- MFR # XRN-3010A
- Zoro # G5965222
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Depth | 15.1 in |
Height | 3.5 in |
Width | 17.3 in |
Details
Item | Network Video Recorder 64Channel |
Features | Features,"Ethernet, HD Recording, HDMI, Remote Management, USB" |
Total Number of Channels | 64 |
Maximum Resolution | 12 Megapixel |
System Components | Network Video Recorder |
Total Number of Audio Out Ports | 1 |
Video Formats | Motion JPEG, H.265, H.264, AVI |
Number of VGA Out | 1 |
Connectivity Technology | Wired |
Series | X |
Description
Network Video Recorder 64Channel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Enersys NP55-12B 12V 55Ah Sealed Lead Acid Battery (ENERSYS-NP55-12B)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replaces UltraTech SLA Alarm Battery UT1240 ISO9002 (ML5-1265)
- MG ELECTRONICS 12VDC 500 mA Plug in power supply, w/6' wire, 2.1mm barrel plug (MGT-12500SPS)
- INFINITI Universal Remote Control (CH524)
- HANWHA TECHWIN Bullet Camera 2Mp Ir (LNO-6070R)
- HANWHA TECHWIN Covert Camera Main Module Camera 2Mp (XNB-6001)
- HANWHA TECHWIN Nvr With Poe (XRN-810S-2TB)
- HANWHA TECHWIN Ahd, Tvi, Cvi, Cvbs Recorder 16Ch (HRD-1642)
- HANWHA TECHWIN Bullet Camera 2Mp Ir (QNO-6070R)
- HANWHA TECHWIN X-Series Indoor Ir Fisheye Camera (XNF-8010R)
- LTS IP Camera, 1080p HD Resolution (LTCMIP8022-28M)
- Hanwha Techwin Security Video Cameras