Shop All Security Video Cameras
Hanwha Techwin
Network Camera Box Camera 5Mp
Mfr # XNB-8000
Zoro # G5865935
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.9 in
- Height 2.6 in
- Features Features,"Motion Detection, SD Card Local Storage, Gain Control, Digital Image Stabilization, White Balance, Digital Noise Reduction, Privacy Masking, Back Light Compensation (BLC), Alarm Triggering, Defog, HD Recording, NDAA Compliant, Network (RJ-45), Remote Management"
- Depth 5.8 in
- Series X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanwha Techwin
- MFR # XNB-8000
- Zoro # G5865935
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Width | 2.9 in |
Height | 2.6 in |
Depth | 5.8 in |
Details
Item | Network Camera Box Camera 5Mp |
Features | Features,"Motion Detection, SD Card Local Storage, Gain Control, Digital Image Stabilization, White Balance, Digital Noise Reduction, Privacy Masking, Back Light Compensation (BLC), Alarm Triggering, Defog, HD Recording, NDAA Compliant, Network (RJ-45), Remote Management" |
Series | X |
Video Formats | MPEG-4 AVC, MJPEG, H.264, H.265 |
Minimum Operating Temperature | 14°F |
Input Voltage | 24V AC, 12V DC |
Recording Formats | HD |
Image Sensor Type | CMOS |
Maximum Frame Rate | 30 fps |
Connectivity Technology | Wired |
Longest Shutter Speed | 2 Second |
Shortest Shutter Speed | 1/12000 Second |
Maximum Operating Temperature | 131°F |
Mount Type | Bracket Mount |
Maximum Video Resolution | 2560 x 1920 |
Operating Humidity | 0.9 |
Indoor/Outdoor | Indoor/Outdoor |
Effective Camera Resolution | 5 Megapixel |
Storage Type | Memory Card |
Description
Network Camera Box Camera 5Mp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Tempest TD22-12 (ML22-12GEL620)
- ILC Replacement for Aemc 1060 Battery (1060 BATTERY AEMC)
- TRIPLETT HDMI Cable (HDMI-SS-100BK)
- MIGHTY MAX BATTERY 12V 35A Medline Industries Gemini 2 Zenith Strider Midi Battery 2 Pack (ML35-12MP256915537)
- HANWHA TECHWIN Ptz Camera 2Mp 32X (SNP-6321)
- HANWHA TECHWIN Indoor Ir Vandal Dome Camera 5Mp (XND-8080RV)
- HANWHA TECHWIN Ch Poe Nvr 16 (QRN-1610S-2TB)
- HANWHA TECHWIN Nvr, 8Tb Raw, H.265/H.264/Mjpeg, Arb (Aut (XRN-1610-8TB)
- HANWHA TECHWIN Ahd, Tvi, Cvi, Cvbs Recorder 8Ch (HRD-842-2TB)
- HANWHA TECHWIN Poe Nvr 8Ch (QRN-810S)
- TYCON SYSTEMS 2x USB In, 48V 12W Pasv PoE, DCDC Conv (TP-DCDC-2USB-48)
- Hanwha Techwin Closed Circuit TV Systems & Accessories