Shop All Security Video Cameras
Hanwha Techwin
Indoor Vandal Fisheye Camera 9Mp, 4K Ir
Mfr # PNF-9010R
Zoro # G7199234
product price: $1,167.99
/ea
Free Shipping & Returns
$1,167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"HD Recording, Network (RJ-45), Remote Management"
- Height 2.5 in
- Night Vision Distance 60 ft
- Lens Type Fixed
- Mount Type Wall Mount, Ceiling Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanwha Techwin
- MFR # PNF-9010R
- Zoro # G7199234
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Height | 2.5 in |
Diameter | 5.8 in |
Maximum Focal Length | 2.10 mm |
Details
Item | Indoor Vandal Fisheye Camera 9Mp,4K Ir |
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Night Vision Distance | 60 ft |
Lens Type | Fixed |
Mount Type | Wall Mount, Ceiling Mount |
Connectivity Technology | Wired |
Recording Formats | HD |
Maximum Video Resolution | 4000 x 3000 |
Image Sensor Type | CMOS |
Effective Camera Resolution | 9 Megapixel |
Indoor/Outdoor | Indoor |
Video Formats | H.264, MJPEG, H.265 |
Series | P |
Description
Indoor Vandal Fisheye Camera 9Mp,4K Ir
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFT LS26500_TAB C Battery 3.6V 7700mAh Lithium replaces Xeno Energy and more (LS26500_TAB)
- UPG UB5-6S 5 Lead Acid Automotive Battery (86455)
- TYCON SYSTEMS 9-36V In, 48V 17W GigE 802.3af PoE, DCDC (TP-DCDC-1248GD)
- MAXELL CD/DVD Storage Sleeves (Assorted Colors), Pack/100 (190132 - CD403)
- HANWHA TECHWIN Panoramic Camera Camera 7.3Mp (PNM-9020V)
- HANWHA TECHWIN Ptz Camera 2Mp 32X (SNP-6321)
- HANWHA TECHWIN Bullet Camera 2Mp Ir (QNO-6070R)
- HANWHA TECHWIN Ahd, Tvi, Cvi, Cvbs Recorder 16Ch (HRD-1641-4TB)
- HANWHA TECHWIN Analog Hd Ir Outdoor Dome 2Mp (HCV-6080R)
- HANWHA TECHWIN Ahd Ir Bullet (SCO-6085R)
- TYCON SYSTEMS 36-72V In, 56V 50W GigE Pasv PoE, DCDC (TP-DCDC-4848G-HP)
- Hanwha Techwin Closed Circuit TV Systems & Accessories