Shop All Security Video Cameras
Hanwha Techwin
Five Channel 4X 2Mp/5Mp 2Mp 32X Ptz Ca
Mfr # PNM-9320VQP
Zoro # G7186460
product price: $4,304.99
/ea
Free Shipping & Returns
$4,304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15 in
- Features Features,"HD Recording, Network (RJ-45), Remote Management"
- Minimum Focal Length 4.44 mm
- Image Sensor Type CMOS
- Lens Type Zoom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanwha Techwin
- MFR # PNM-9320VQP
- Zoro # G7186460
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Height | 15 in |
Minimum Focal Length | 4.44 mm |
Diameter | 14.5 in |
Maximum Focal Length | 142.60 mm |
Details
Item | Five Channel 4X 2Mp/5Mp 2Mp 32X Ptz Ca |
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Image Sensor Type | CMOS |
Lens Type | Zoom |
Recording Formats | HD |
Video Formats | MJPEG, H.264/MPEG-4 AVC |
Effective Camera Resolution | 2 Megapixel |
Connectivity Technology | Wired |
Mount Type | Wall Mount, Pendant Mount, Pole Mount, Pipe Mount |
Series | P |
Night Vision Distance | 6.56 ft |
Optical Zoom | 32x |
Maximum Video Resolution | 1920 x 1080 |
Description
Five Channel 4X 2Mp/5Mp 2Mp 32X Ptz Ca
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Autel Maxisys Elite Battery (MAXISYS ELITE)
- STARTECH.COM 6ft HDMI to HDMI Cable with Ethernet - Ultra HD 4k x 2k (HDMIMM6HS)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Universal Remote Control Battery (URC-MX980)
- NAXA ELECTRONICS Naxa NAS-3103 Waterproof Bluetooth Speaker (NAS-3103)
- HANWHA TECHWIN Ahd Ir Bullet (SCO-6085R)
- HANWHA TECHWIN Indoor Ir Vandal Dome Camera 5Mp (XND-8080RV)
- HANWHA TECHWIN Panoramic Camera Camera 7.3Mp (PNM-9020V)
- HANWHA TECHWIN Nvr With Poe (XRN-810S-2TB)
- HANWHA TECHWIN Bullet Camera 2Mp Ir (QNO-6070R)
- HANWHA TECHWIN Nvr, 8Tb Raw, H.265/H.264/Mjpeg, Arb (Aut (XRN-1610-8TB)
- TYCON SYSTEMS 18-36V In, 56V 35W GigE 802.3af/at PoE (TP-DCDC-2448GD-HP)
- Hanwha Techwin Security Video Cameras