Hanwha Techwin

Bullet Camera 5Mp Ir


product price: $1,057.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Features Features,"Digital Noise Reduction, Defog, Automatic White Balance, Back Light Compensation (BLC), Highlight Compensation (HLC), Privacy Masking, Day/Night, Motion Detection, Wide Dynamic Range, Built-in IR LED, ingress Protection, HD Recording, Lens included, Network (RJ-45), Night Vision, Remote Management"
  • Height 15.2 in
  • Diameter 3.6 in
  • Video Formats MJPEG, H.265, H.264 (MPEG-4 Part 10/AVC)
  • Minimum Focal Length 3.70 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 15.2 in
Diameter 3.6 in
Minimum Focal Length 3.70 mm
Maximum Focal Length 9.40 mm

Description

Bullet Camera 5Mp Ir

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.