Shop All Security Video Cameras
Hanwha Techwin
Bullet Camera 2Mp Ir
Mfr # XNO-6020R
Zoro # G5974112
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.7 in
- Diameter 2.8 in
- Features Features,"HD Recording, Lens included, NDAA Compliant, Network (RJ-45), Night Vision, Remote Management"
- Length 11.7 in
- Width 2.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanwha Techwin
- MFR # XNO-6020R
- Zoro # G5974112
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Height | 11.7 in |
Diameter | 2.8 in |
Length | 11.7 in |
Width | 2.8 in |
Maximum Focal Length | 4 mm |
Details
Features | Features,"HD Recording, Lens included, NDAA Compliant, Network (RJ-45), Night Vision, Remote Management" |
Item | Bullet Camera 2Mp Ir |
Input Voltage | 12V DC |
Recording Formats | HD |
Connectivity Technology | Wired |
Mount Type | Pole Mount |
Indoor/Outdoor | Outdoor |
Image Sensor Type | CMOS |
Series | X |
Maximum Video Resolution | 1920 x 1080 |
Video Formats | H.265, MPEG-4 AVC, H.264, MJPEG |
Night Vision Distance | 98 ft |
Maximum Frame Rate | 60 fps |
Lens Type | Fixed |
Maximum Operating Temperature | 131°F |
Effective Camera Resolution | 2 Megapixel |
Description
Bullet Camera 2Mp Ir
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE Fanuc A98l-0031-0026 (A98L-0031-0026 GE FANUC)
- ANACOM MEDTEK LOCKING PUSH BUTTON CALL CORD, 8 FT. (E1220-08)
- ICOM Antenna, 450-470MHz, 2-3/8" L (FASC73US)
- MAXELL Silver Oxide SR41SW High Drain Watch Battery Replaces 384, 392, MD384, PK 5 (SR41SW)
- HANWHA TECHWIN Bullet Camera 4Mp Ir (QNO-7020R)
- HANWHA TECHWIN Nvr With Poe (XRN-810S)
- HANWHA TECHWIN X-Series Outdoor Ir Fisheye Camera (XNF-8010RV)
- HANWHA TECHWIN Covert Camera Main Module Camera 2Mp (XNB-6001)
- HANWHA TECHWIN X-Series Indoor Ir Fisheye Camera (XNF-8010R)
- HANWHA TECHWIN Nvr With Poe (XRN-810S-2TB)
- TYCON SYSTEMS Passive PoE to Wire Term Adapter, Mode B (POE-PowerTap)
- Hanwha Techwin Security Video Cameras