Shop All Security Video Cameras
Hanwha Techwin
Bullet Camera 2Mp Ir
Mfr # QNO-6070R
Zoro # G5968214
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.8 in
- Features Features,"HD Recording, Network (RJ-45), Remote Management"
- Height 9.7 in
- Optical Zoom 4.3x
- Night Vision Distance 98.43 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanwha Techwin
- MFR # QNO-6070R
- Zoro # G5968214
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Width | 2.8 in |
Height | 9.7 in |
Maximum Focal Length | 12 mm |
Minimum Focal Length | 2.80 mm |
Details
Item | Bullet Camera 2Mp Ir |
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Optical Zoom | 4.3x |
Night Vision Distance | 98.43 ft |
Connectivity Technology | Wired |
Video Formats | MJPEG, H.265, H.264 |
Series | Q |
Recording Formats | HD |
Maximum Video Resolution | 1920 x 1080 |
Lens Type | Varifocal |
Effective Camera Resolution | 2 Megapixel |
Image Sensor Type | CMOS |
Description
Bullet Camera 2Mp Ir
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst;Cvr-W (PAC526FCW)
- ILC Replacement for Swiffer Wetjet Vacuum Contractor Battery (WETJET VACUUM CONTRACTOR BATTERY SWIFFER)
- BATTERY CLERK AJC® Husky 20 million Candlepower WX2-135709 6V 5Ah Battery (HUSKY SPOTLIGHT-WX2-135709)
- VERBATIM Premium microSDHC Memory Card with 16GB (44082)
- HANWHA TECHWIN Covert Camera Main Module Camera 2Mp (XNB-6001)
- HANWHA TECHWIN Bullet Camera 4Mp Ir (QNO-7020R)
- HANWHA TECHWIN Ahd Ir Dome (SCD-6023R)
- HANWHA TECHWIN Ptz Camera 2Mp 32X (SNP-6321H)
- HANWHA TECHWIN Ahd Ir Vandal Dome (SCV-6083R)
- HANWHA TECHWIN Vandal Dome Camera 2Mp Ir (QNV-6070R)
- HANWHA TECHWIN X-Series Outdoor Ir Fisheye Camera (XNF-8010RV)
- Hanwha Techwin Security Video Cameras