Shop All Security Video Cameras
Hanwha Techwin
Bullet Camera 2Mp Ir
Mfr # QNO-6020R
Zoro # G5968880
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"HD Recording, Network (RJ-45), Remote Management"
- Diameter 2.8 in
- Depth 9.7 in
- Effective Camera Resolution 2 Megapixel
- Connectivity Technology Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanwha Techwin
- MFR # QNO-6020R
- Zoro # G5968880
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Diameter | 2.8 in |
Depth | 9.7 in |
Maximum Focal Length | 3.60 mm |
Details
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Item | Bullet Camera 2Mp Ir |
Effective Camera Resolution | 2 Megapixel |
Connectivity Technology | Wired |
Night Vision Distance | 82.02 ft |
Recording Formats | HD |
Maximum Video Resolution | 1920 x 1080 |
Image Sensor Type | CMOS |
Lens Type | Fixed |
Series | Q |
Video Formats | H.265, H.264, MJPEG |
Description
Bullet Camera 2Mp Ir
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 3.5mm S Plug to 2.5mm S Jack (7126)
- CRAFTSMAN Lithium Ion Battery 20V 2.0Ah, PK2 (CMCB202-2)
- RAM MOUNTS Replacement for RAM Mounts Ram-316-hd-202u (RAM-316-HD-202U RAM MOUNTS)
- ILC Replacement for Allen Bradley 1756-l61/b Battery (1756-L61/B BATTERY ALLEN BRADLEY)
- HANWHA TECHWIN Vandal Dome Camera 2Mp Ir (QNV-6070R)
- HANWHA TECHWIN Bullet Camera 4Mp Ir (QNO-7010R)
- HANWHA TECHWIN Nvr With Poe (XRN-810S)
- HANWHA TECHWIN Ahd, Tvi, Cvi, Cvbs Recorder 16Ch (HRD-1642)
- HANWHA TECHWIN Analog Hd Ir Bullet 2Mp (HCO-6070R)
- HANWHA TECHWIN Ahd Ir Bullet (SCO-6085R)
- ECO4LIFE 1080p indoor IP camera (SC-RIPC-8C)
- Hanwha Techwin Closed Circuit TV Systems & Accessories