Shop All Security Video Cameras
Hanwha Techwin
Bullet Camera 2Mp Ir
Mfr # LNO-6070R
Zoro # G5963700
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"HD Recording, Network (RJ-45), Remote Management"
- Diameter 3.1 in
- Height 10.3 in
- Night Vision Distance 98.43 ft
- Lens Type Zoom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hanwha Techwin
- MFR # LNO-6070R
- Zoro # G5963700
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Diameter | 3.1 in |
Height | 10.3 in |
Minimum Focal Length | 3.20 mm |
Maximum Focal Length | 10 mm |
Details
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Item | Bullet Camera 2Mp Ir |
Night Vision Distance | 98.43 ft |
Lens Type | Zoom |
Recording Formats | HD |
Connectivity Technology | Wired |
Image Sensor Type | CMOS |
Optical Zoom | 3.1x |
Video Formats | H.264, MJPEG |
Effective Camera Resolution | 2 Megapixel |
Maximum Video Resolution | 1920 x 1080 |
Description
Bullet Camera 2Mp Ir
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Digital AM/FM Dual Alarm Clock Radio with Wood Cabinet (JCR-315)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery for Yuasa YTX14-BS With 12V 2Amp Charger (MAX3952713)
- MOTOROLA Speaker Mic, Polycarbonate/Metal, 3-5/64 (PMMN4071A)
- W BOX 12VDC 2 AMP W/ SCREW TERM (0E-PPS12V2AS)
- HANWHA TECHWIN Ahd Ir Vandal Dome (SCV-6083R)
- HANWHA TECHWIN Ptz Camera 2Mp 32X (SNP-6321)
- HANWHA TECHWIN Nvr, 8Tb Raw, H.265/H.264/Mjpeg, Arb (Aut (XRN-1610-8TB)
- HANWHA TECHWIN Ahd Ir Dome (SCD-6023R)
- HANWHA TECHWIN Nvr With Poe (XRN-810S)
- HANWHA TECHWIN Analog Hd Ir Outdoor Dome 2Mp (HCV-6080R)
- UNIVIEW UVTC6.152.0647, Dome Wall Mounting Bracket Elegant White, Auto Dome (TR-WE45-IN)
- Hanwha Techwin Closed Circuit TV Systems & Accessories