Shop All Security Video Cameras
Hanwha Techwin
Bullet Camera 2Mp Ir
Mfr # LNO-6010R
Zoro # G5973884
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.2 in
- Diameter 2.3 in
- Features Features,"HD Recording, Network (RJ-45), Remote Management"
- Image Sensor Type CMOS
- Series L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanwha Techwin
- MFR # LNO-6010R
- Zoro # G5973884
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Height | 7.2 in |
Diameter | 2.3 in |
Maximum Focal Length | 3 mm |
Details
Item | Bullet Camera 2Mp Ir |
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Image Sensor Type | CMOS |
Series | L |
Lens Type | Fixed |
Recording Formats | HD |
Connectivity Technology | Wired |
Night Vision Distance | 98.43 ft |
Effective Camera Resolution | 2.2 Megapixel |
Video Formats | MJPEG, H.264 |
Maximum Video Resolution | 1920 x 1080 |
Description
Bullet Camera 2Mp Ir
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY BATTERY, LANTERN, 6V, MAX (EVE5291)
- MOTOROLA Two Way Radio, 8 Channels, 150-160 MHz (RMV2080)
- GLOBAL EQUIPMENT Free Standing Clothes Rack - 3 Shelf - 60"W x 24"D x 74"H - Black (184452B)
- AIPHONE Power Supply, Aiphone Products (PS-1820UL)
- HANWHA TECHWIN X-Series Indoor Ir Fisheye Camera (XNF-8010R)
- HANWHA TECHWIN Ahd Ir Vandal Dome (SCV-6083R)
- HANWHA TECHWIN Ptz Camera 2Mp 32X (SNP-6321H)
- HANWHA TECHWIN Vandal Dome Camera 2Mp Ir (QNV-6070R)
- HANWHA TECHWIN Ahd Ir Bullet (SCO-6085R)
- HANWHA TECHWIN Ahd Ir Dome (SCD-6023R)
- INVID TECH Network Video Recorder (VN2A-32X16/32TB)
- Hanwha Techwin Closed Circuit TV Systems & Accessories