Shop All Security Video Cameras
Hanwha Techwin
Aluminum Wall Mounting Solution
Mfr # SBP-122HM
Zoro # G7197222
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Aluminum
- Features NDAA Compliant
- Height 1.9 in
- Device Supported Network Camera
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanwha Techwin
- MFR # SBP-122HM
- Zoro # G7197222
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Height | 1.9 in |
Diameter | 5.1 in |
Details
Item | Aluminum Wall Mounting Solution |
Color | White |
Material | Aluminum |
Features | NDAA Compliant |
Device Supported | Network Camera |
Description
Aluminum Wall Mounting Solution
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY BATTERIES, ALTAIR 2X, PK8 (10155203-SP)
- DETEX Exit Door Alarm, 9V Battery, UL Listed (EAX-300 GRAY W-CYL)
- DEWALT Reinforced Braided Cable for Micro-USB (131 1360 DW2)
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 16AW (7681)
- HANWHA TECHWIN Ptz Camera 2Mp 32X (SNP-6321)
- HANWHA TECHWIN Bullet Camera 2Mp Ir (QNO-6070R)
- HANWHA TECHWIN Poe Nvr 8Ch (QRN-810S)
- HANWHA TECHWIN Analog Hd Ir Bullet 2Mp (HCO-6070R)
- HANWHA TECHWIN Ahd, Tvi, Cvi, Cvbs Recorder 16Ch (HRD-1642)
- HANWHA TECHWIN Vandal Dome Camera 2Mp Ir (QNV-6070R)
- MAXSA INNOVATIONS Secure Motion-Activated Solar Video Security Camera/Floodlight - White (44642-CAM-WH)
- Hanwha Techwin Closed Circuit TV Systems & Accessories