Shop All Security Video Cameras
Hanwha Techwin
Aluminum Hanging Mount
Mfr # SBP-300HM6
Zoro # G7198150
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5 in
- Color Ivory
- Features NDAA Compliant
- Material Aluminum
- Diameter 6.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanwha Techwin
- MFR # SBP-300HM6
- Zoro # G7198150
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Height | 2.5 in |
Diameter | 6.6 in |
Details
Item | Aluminum Hanging Mount |
Color | Ivory |
Features | NDAA Compliant |
Material | Aluminum |
Device Supported | Network Camera |
Description
Aluminum Hanging Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bell & Howell 576 Autoload replacement light bulb lamp (576 AUTOLOAD BELL & HOWELL)
- HUBBELL GAI-TRONICS Handset Kit, Black, Plastic (12515-008)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Tripp Lite RBC62-1U - 2 Pack (ML7-6MP215963644)
- JR PRODUCTS INTERIOR/EXTERIOR CABLE TV INSTALLATION KIT - WHITE (47815)
- HANWHA TECHWIN Ahd Ir Vandal Dome (SCV-6083R)
- HANWHA TECHWIN Ahd Ir Bullet (SCO-6085R)
- HANWHA TECHWIN Covert Camera Main Module Camera 2Mp (XNB-6001)
- HANWHA TECHWIN Analog Hd Ir Bullet 2Mp (HCO-6070R)
- HANWHA TECHWIN Nvr, 8Tb Raw, H.265/H.264/Mjpeg, Arb (Aut (XRN-1610-8TB)
- HANWHA TECHWIN Nvr With Poe (XRN-810S)
- RFR - JANSEN ELECTRONICS Outdoor Dummy Security Camera with LED Light (OUTFLED)
- Hanwha Techwin Closed Circuit TV Systems & Accessories