Shop All Security Video Cameras
Hanwha Techwin
Ahd, Tvi, Cvi, Cvbs Recorder 8Ch
Mfr # HRD-841
Zoro # G5969273
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.7 in
- Depth 12.6 in
- Features Features,"Composite Video in, Ethernet, HD Recording, HDMI, Remote Management, USB"
- Width 14.6 in
- Series HD+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanwha Techwin
- MFR # HRD-841
- Zoro # G5969273
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Height | 1.7 in |
Depth | 12.6 in |
Width | 14.6 in |
Details
Item | Ahd,Tvi,Cvi,Cvbs Recorder 8Ch |
Features | Features,"Composite Video in, Ethernet, HD Recording, HDMI, Remote Management, USB" |
Series | HD+ |
System Components | Digital Video Recorder |
Connectivity Technology | Wired |
Video Formats | AVI, H.264 |
Number of VGA Out | 1 |
Total Number of Channels | 8 |
Maximum Resolution | 4 Megapixel |
Video Signal Format | NTSC, PAL |
Total Number of Audio In Ports | 4 |
Maximum Frame Rate | 240 fps |
Total Number of Audio Out Ports | 1 |
Description
Ahd,Tvi,Cvi,Cvbs Recorder 8Ch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ DUPE SD/Micro SD, 15-Target Duplicator (EZDSDMSD15T)
- MIGHTY MAX BATTERY 12-Volt 11 Ah 210 CCA Rechargeable Sealed Lead Acid Battery (YTZ12S)
- VERBATIM 128GB Premium microSDXC Memory Card w/Adapter, Up to 90MB/s Read Speed (44085)
- RCA Standard HDTV, LED Display, 13" Screen (J13SE1221)
- HANWHA TECHWIN Ptz Camera 2Mp 32X (SNP-6321)
- HANWHA TECHWIN Ptz Camera 2Mp 32X (SNP-6321H)
- HANWHA TECHWIN Nvr, 8Tb Raw, H.265/H.264/Mjpeg, Arb (Aut (XRN-1610-8TB)
- HANWHA TECHWIN Bullet Camera 4Mp Ir (QNO-7020R)
- HANWHA TECHWIN Nvr With Poe (XRN-810S-2TB)
- HANWHA TECHWIN Panoramic Camera Camera 7.3Mp (PNM-9020V)
- INVID TECH Hybrid Recorder, 12V (PD1B-16NH)
- Hanwha Techwin Security Video Cameras