Shop All Security Video Cameras
Hanwha Techwin
Ahd, Tvi, Cvi, Cvbs Recorder 8Ch
Mfr # HRD-841-1TB
Zoro # G5963402
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.6 in
- Features Features,"Composite Video in, Ethernet, HD Recording, HDMI, Remote Management, USB"
- Depth 12.6 in
- Height 1.7 in
- Total Number of Channels 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hanwha Techwin
- MFR # HRD-841-1TB
- Zoro # G5963402
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Width | 14.6 in |
Depth | 12.6 in |
Height | 1.7 in |
Details
Item | Ahd,Tvi,Cvi,Cvbs Recorder 8Ch |
Features | Features,"Composite Video in, Ethernet, HD Recording, HDMI, Remote Management, USB" |
Total Number of Channels | 8 |
Total Number of Audio Out Ports | 1 |
Maximum Frame Rate | 240 fps |
Hard Drive Capacity | 1 TB |
Total Number of Audio In Ports | 4 |
Connectivity Technology | Wired |
Series | HD+ |
Number of VGA Out | 1 |
Video Formats | H.264, AVI |
Video Signal Format | NTSC, PAL |
System Components | Digital Video Recorder |
Maximum Resolution | 4 Megapixel |
Description
Ahd,Tvi,Cvi,Cvbs Recorder 8Ch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for EverStart ES20LBS Powersport (YTX20L-BS349)
- ILC Replacement for Dyson 202932-05 Battery (202932-05 BATTERY DYSON)
- ICOM Antenna, 430-470MHz, 5-1/2" L (FASC57U)
- ULTRALAST Battery, 1.2V, Nickel Metal Hydride Ul (ULGED4AA)
- HANWHA TECHWIN Ch Poe Nvr 16 (QRN-1610S-2TB)
- HANWHA TECHWIN Ahd, Tvi, Cvi, Cvbs Recorder 8Ch (HRD-842-2TB)
- HANWHA TECHWIN Ahd Ir Bullet (SCO-6085R)
- HANWHA TECHWIN Ahd, Tvi, Cvi, Cvbs Recorder 16Ch (HRD-1641-4TB)
- HANWHA TECHWIN Ahd Ir Dome (SCD-6023R)
- HANWHA TECHWIN Ptz Camera 2Mp 32X (SNP-6321)
- VIVOTEK 5MP 10M IR H.265 Outdoor VandalProof WDR Pro 360 Panoramic (FE9380-HV)
- Hanwha Techwin Security Video Cameras