Shop All Security Video Cameras
Hanwha Techwin
Ahd, Tvi, Cvi, Cvbs Recorder 4Ch
Mfr # HRD-440-2TB
Zoro # G5970314
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8.2 in
- Features Features,"Composite Video in, Ethernet, HD Recording, HDMI, Remote Management, USB"
- Width 11.8 in
- Height 1.9 in
- Video Signal Format PAL, NTSC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanwha Techwin
- MFR # HRD-440-2TB
- Zoro # G5970314
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Depth | 8.2 in |
Width | 11.8 in |
Height | 1.9 in |
Details
Item | Ahd,Tvi,Cvi,Cvbs Recorder 4Ch |
Features | Features,"Composite Video in, Ethernet, HD Recording, HDMI, Remote Management, USB" |
Video Signal Format | PAL, NTSC |
Maximum Frame Rate | 120 fps |
Connectivity Technology | Wired |
Number of VGA Out | 1 |
Hard Drive Capacity | 2 TB |
Total Number of Channels | 4 |
Total Number of Audio In Ports | 1 |
Total Number of Audio Out Ports | 1 |
Video Formats | AVI, H.264 |
Series | HD+ |
Maximum Resolution | 4 Megapixel |
System Components | Digital Video Recorder |
Description
Ahd,Tvi,Cvi,Cvbs Recorder 4Ch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSHEE Battery Pack, Fits Mfr. No. MC9000 (MC9000)
- MOTOROLA Battery Door Cover, Fits Motorola (PMLN6745A)
- MOTOROLA Headset, Behind the Head, One Ear, Black (PMLN5011A)
- ENERGIZER Silver Oxide Battery, 3 PK (357BPZ3)
- HANWHA TECHWIN Bullet Camera 4Mp Ir (QNO-7020R)
- HANWHA TECHWIN Bullet Camera 2Mp Ir (QNO-6070R)
- HANWHA TECHWIN Poe Nvr 8Ch (QRN-810S)
- HANWHA TECHWIN Ahd Ir Bullet (SCO-6085R)
- HANWHA TECHWIN Ptz Camera 2Mp 32X (SNP-6321H)
- HANWHA TECHWIN Bullet Camera 2Mp Ir (LNO-6070R)
- W BOX 1CH WIRELESS RF RECEIVER (0E-1CHRFRCVR)
- Hanwha Techwin Security Video Cameras