Shop All Security Video Cameras
Hanwha
Samsung Ir Vandal Dome Cam 3Mp True D/N Simple Focus
Mfr # SNV-7084R
Zoro # G2521980
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"Analog Video Out, Audio Line in, Audio Line Out, Ethernet, Ingress Protection, Multi-crop Streaming, Defog, 2D Digital Noise Reduction (2DNR), Motion Detection, SD Card Local Storage, 3D Digital Noise Reduction, Audio Detection, Day/Night, Back Light Compensation (BLC), Digital Image Stabilization, Privacy Masking, Face Detection, Lens included, Network (RJ-45)"
- Height 4.7 in
- Platform Supported Mac, PC
- Longest Shutter Speed 1/1 Second
- Audio Formats ADPCM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hanwha
- MFR # SNV-7084R
- Zoro # G2521980
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Height | 4.7 in |
Diameter | 6.3 in |
Maximum Focal Length | 8.50 mm |
Minimum Focal Length | 3 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery for Pride Mobility Pursuit XL Scooter #SC714 (ML100-13276)
- BEST Mortise Cylinder, 208 Cam, Brass (1E74-C208RP3626)
- MOTOROLA CPS Programming Cable, Portable, 30 in. (HKKN4027A)
- MILWAUKEE TOOL M18 BATTERY 18V LITH-ION 5.0 AH PK/2 (ML48-11-1852)
- HANWHA Network Vandal Outdoor Multi-sensor Multi-Directional Dome Camera, White (PNM-9002VQ)
- LOREX Smart Home Security Center Wi-Fi System with 2K Battery-Operated Outdoor Cameras 2 Cameras (HC64A2U-E)
- ABL CORP ABL Corp GL-617HB Side-Opening Outdoor Camera Housing with Heater & Blower (GL-617HB)
- AMARYLLO Zeus Biometric Auto Tracking Indoor E26 Light Bulb Wi-Fi Security Camera (ACR1501R23WHE26C1)
- AVARRO TILT MEDIUM MOUNT 24-60in/120LB UL/ULC (NX-TM2460)
- REVO AMERICA Ultra HD 16 Channel 3TB NVR Surveillance System with 8 x 4 Megapixel Cameras (RU162T4GB4G-3T)
- UNIVIEW UNVJunction Box (UNV-JB03-H)
- Hanwha Closed Circuit TV Systems & Accessories