Shop All Security Video Cameras
Hanwha
Samsung Fisheye Dome 5Mp Dewarping D/N Camera
Mfr # SNF-8010
Zoro # G2520459
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Features Features,"Audio Line in, Audio Line Out, Environmentally Friendly, Ethernet, Motion Detection, Back Light Compensation (BLC), 2D Digital Noise Reduction (2DNR), Day/Night, 3D Digital Noise Reduction, Audio Detection, Privacy Masking, Built-in Microphone, SD Card Local Storage, Lens included, Network (RJ-45)"
- Standards UL,CE
- Video Formats MJPEG, H.264, MPEG-4
- Focus Modes Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanwha
- MFR # SNF-8010
- Zoro # G2520459
- UPC # 14445363651
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Height | 2 in |
Maximum Focal Length | 1.14 mm |
Diameter | 5.7 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Motorola Bt90 (BT90 MOTOROLA)
- PERLE SYSTEMS Step-Ps/1Ac/24Dc/1.75 Power Supply (28686488)
- BIG BEAM Replacement 12V Nicad Battery (N127)
- ILC Replacement For CAMERON SINO, CSFBA225BL (CS-FBA225BL)
- HANWHA Network Vandal Outdoor Multi-sensor Multi-Directional Dome Camera, White (PNM-9002VQ)
- TYCON SYSTEMS 18-36V In, 56V 35W GigE 802.3af/at PoE (TP-DCDC-2448GD-HP)
- WASSERSTEIN Silicone Case, Protective Cover, for Google Nest Cam Outdoor or Indoor, Battery, Black (NestCamSkinBlkUS)
- AMARYLLO Apollo Biometric Auto Tracking Indoor Wi-Fi Security Camera (ACR1501R15WHC1)
- VADDIO Roboshot 30E Onelink Hdmi Sys (999-99630-100)
- SIMPLY45 Pass Through Blue Tint - Cat5e UTP - 100pc Jar (SIM-S45-1500)
- AVARRO TILT XLARGE MOUNT 37-90in/175LB UL/ULC (NX-TXL3790)
- Hanwha Closed Circuit TV Systems & Accessories