Shop All Security Video Cameras
Hanwha
Samsung 2.4Mp Dome Camera Zoom Focus 3-8.5Mm Wdr/Tru Daynite Poe
Mfr # SND-6084
Zoro # G2520221
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.2 in
- Features Features,"Analog Video Out, Ethernet, Day/Night, Face Detection, Digital Noise Reduction, Digital Image Stabilization, 3D Noise Reduction, SD Card Local Storage, 2D Noise Reduction, Audio Detection, Motion Detection, Lens included, Network (RJ-45)"
- Protocols DHCP, SMTP, ICMP, RTSP, NTP, ONVIF, PPPoE, Bonjour, UDP/IP, RTP/UDP, RTCP, FTP, IGMP, SNMP, DNS, UPnP, SNMP (MIB-2), ARP, RTP/TCP, HTTP, DDNS, HTTPS, QoS, TCP/IP, SSL
- Connectivity Technology Wired
- Field of View 21 to 105.5 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hanwha
- MFR # SND-6084
- Zoro # G2520221
- UPC # 88064346173
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Height | 4.2 in |
Minimum Focal Length | 3 mm |
Maximum Focal Length | 8.50 mm |
Diameter | 5.2 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Home Alarm Security System SLA Battery - 10 Pack (ML4-6MP1082585)
- COBRA ELECTRONICS CB Radio, 4W, 7-19/32"W (CCBP29LT01)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for CSB GPL12750, GPL 12750 (ML75-12GEL175)
- RAM MOUNTS Replacement for RAM Mounts Ram-vb-186-sw1 (RAM-VB-186-SW1 RAM MOUNTS)
- HANWHA Network Vandal Outdoor Multi-sensor Multi-Directional Dome Camera, White (PNM-9002VQ)
- WASSERSTEIN Battery Charging Station, for The Rechargeable Batteries for Ring Cameras (RingBatCharUSA)
- VITEK IP Bullet Camera, Fixed Lens, 8MP (VTC-TNB8RFEA-2)
- GOOGLE NEST Indoor / Outdoor Wireless Camera White (GA02276-US)
- UNIVIEW 8MP Starlight WDR Vari-Focal Lens IR Bullet Network Camera (IPC2328SB-DZK-I0)
- VIVOTEK 5MP 10M IR H.265 Outdoor VandalProof WDR Pro 360 Panoramic (FE9380-HV)
- TYCON SYSTEMS 9-36V In, 48V 24W Pasv PoE, DCDC Conv (TP-DCDC-1248)
- Hanwha Closed Circuit TV Systems & Accessories