Shop All Reduced Shank Drill Bits
Hanson
Turbomax HSS 3/8" Reduced Shank Drill Bit 1/2"
Mfr # 73632
Zoro # G902648345
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Twist Drill Bit
- Drill Bit Size 1/2 in
- Drill Bit Material High Speed Steel
- Shank Dia. 0.38 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 73632
- Zoro # G902648345
- UPC # 24721736321
- Country of Origin Unknown
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1/2 in |
Shank Dia. | 0.38 in |
Overall Length | 6 in |
Flute Length | 4-1/2 in |
Details
Item | Drill Bit |
Bit Style | Twist Drill Bit |
Drill Bit Material | High Speed Steel |
Series | Turbomax |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Puller, Hydraulic, Screw Size 1-8 x 20 (1062)
- MILWAUKEE TOOL M18 FUEL 8 ft. Concrete Pencil Vibrator (Tool Only) (2911-20)
- KESON 6 ft Wrap-a-Round/Diameter Tape Measures, 1/4 in Blade (PD618N)
- PALMGREN Dual Cross Slide Table, 6"x12" (9637123)
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit - 9/16" (91136)
- HANSON High Speed Steel 1/2" Reduced Shank Silver and Deming 15/16" Drill Bit (91160)
- HANSON Silver and Deming High Speed Steel Fractional 1/2" Reduced Shank Drill Bit - 33/64" (91133)
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit -3/4" (91148)
- HANSON Hansen 29-Piece Cobalt M-35 Metal Index Reduced Shank Drill Bit Set (3018002)
- HANSON Drill Bit Set, 8 Piece, High Speed Steel, 1/2" Reduced Shank, 9/16" to 1", in Metal Index (90108)
- DRILL AMERICA 1-9/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-9/64)
- Hanson Reduced Shank Drill Bits