Shop All Reduced Shank Drill Bits
Hanson
Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit -7/8"
Mfr # 91156
Zoro # G202669002
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Twist Drill Bit
- Overall Length 1.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 91156
- Zoro # G202669002
- UPC # 24721911568
- Country of Origin Unknown
- Category Reduced Shank Drill Bits
Dimensions
Overall Length | 1.4 in |
Details
Bit Style | Twist Drill Bit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 18PC METRIC TAP & DRILL SET (800A2018)
- EKLIND HEX KEY THDL 2.5MM9""CUSH (54925)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No40 (440-TX-40X)
- HHIP Style MWLNR 16-3D Turning Tool Holder (2025-0163)
- HANSON Silver and Deming High Speed Steel Fractional 1/2" Reduced Shank Drill Bit - 19/32" (91138)
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit - 9/16" (91136)
- HANSON Silver and Deming High Speed Steel Fractional 1/2" Reduced Shank Drill Bit -1" (91164)
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit - 37/64" (91137)
- HANSON Hansen 29-Piece Cobalt M-35 Metal Index Reduced Shank Drill Bit Set (3018002)
- HANSON Drill Bit Set, 8 Piece, High Speed Steel, 1/2" Reduced Shank, 9/16" to 1", in Metal Index (90108)
- DRILL AMERICA 27/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F27/32)
- Hanson Reduced Shank Drill Bits