Shop All Reduced Shank Drill Bits
Hanson
Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit - 41/64"
Mfr # 91141
Zoro # G302668905
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Twist Drill Bit
- Drill Bit Size 0.64 in
- Drill Bit Material Steel
- Shank Dia. 1/2 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 91141
- Zoro # G302668905
- UPC # 24721911414
- Country of Origin Unknown
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 0.64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Details
Item | Drill Bit |
Bit Style | Twist Drill Bit |
Drill Bit Material | Steel |
Application | Plastic, Steel, Wood |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 9/32 COBALT STUB DRILL 135 SPLIT POINT USA (SC400-018-D)
- KIPP Adjustable Handle Size: 5 M16, Plastic Yellow RAL 1021, Comp: Stainless Steel (K0270.51616)
- GEDORE Socket Key Set, Torx(R), 9 pcs (43 TX-09)
- KYOCERA Diamond Turning Insert, Diamond, 3, CPMH, 2, Carbide (CPMH322HQ CA525)
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit - 9/16" (91136)
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit - 37/64" (91137)
- HANSON Silver and Deming High Speed Steel Fractional 1/2" Reduced Shank Drill Bit - 19/32" (91138)
- HANSON Hansen 29-Piece Cobalt M-35 Metal Index Reduced Shank Drill Bit Set (3018002)
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit -3/4" (91148)
- HANSON Silver and Deming High Speed Steel Fractional 1/2" Reduced Shank Drill Bit -1" (91164)
- DRILLCO 25/32, S&D DRILL 1/2 in. SHANK - 1000N (1000N150)
- Hanson Reduced Shank Drill Bits