Shop All Reduced Shank Drill Bits
Hanson
Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit -3/4"
Mfr # 91148
Zoro # G102669003
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Twist Drill Bit
- Drill Bit Size 3/4 in
- Drill Bit Material Steel
- Overall Length 6 in
- Flute Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 91148
- Zoro # G102669003
- UPC # 24721911483
- Country of Origin Unknown
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 3/4 in |
Overall Length | 6 in |
Flute Length | 3 in |
Shank Length | 1/2 in |
Details
Item | Drill Bit |
Bit Style | Twist Drill Bit |
Drill Bit Material | Steel |
Number of Pieces | 1 |
Application | Plastic, Metal, Wood |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5/32" Chain Saw File Round - 8" Length (17047)
- FEIN Fein Clamping Screw (30240271000)
- RIDGID Hand Threader Die Head, Manual, NPT, 12R (37475)
- TOUGH GUY Masonry Brush, White (1YXC5)
- HANSON 13/32" x 5-1/4" Cobalt HSS-3/8 Reduced Shank Drill Bit (3016026)
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit - 9/16" (91136)
- HANSON Silver and Deming High Speed Steel Fractional 1/2" Reduced Shank Drill Bit -1" (91164)
- HANSON Silver and Deming High Speed Steel Fractional 1/2" Reduced Shank Drill Bit - 33/64" (91133)
- HANSON High Speed Steel 1/2" Reduced Shank Silver and Deming 15/16" Drill Bit (91160)
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit - 37/64" (91137)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1876 Black & Gold HSS RHS/RHC 1/2 (C23865)
- Hanson Drill Bits