Shop All Reduced Shank Drill Bits
Hanson
Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit -13/16"
Mfr # 91152
Zoro # G402668959
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Twist Drill Bit
- Drill Bit Size 0.81 in
- Drill Bit Material High Speed Steel
- Overall Length 3 in
- Flute Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 91152
- Zoro # G402668959
- UPC # 24721911520
- Country of Origin Unknown
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 0.81 in |
Overall Length | 3 in |
Flute Length | 6 in |
Details
Item | Drill Bit |
Bit Style | Twist Drill Bit |
Drill Bit Material | High Speed Steel |
Application | Plastic, Metal, Wood |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X20)
- GREENFIELD THREADING Straight Flute Hand Tap , 1/4"-28 , Semi-Bottoming , 4 Flutes, UNF (330262)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (62-606)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (15366)
- HANSON Drill Bit Set, 8 Piece, High Speed Steel, 1/2" Reduced Shank, 9/16" to 1", in Metal Index (90108)
- HANSON Silver and Deming High Speed Steel Fractional 1/2" Reduced Shank Drill Bit -1" (91164)
- HANSON Hansen 29-Piece Cobalt M-35 Metal Index Reduced Shank Drill Bit Set (3018002)
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit -7/8" (91156)
- HANSON 13/32" x 5-1/4" Cobalt HSS-3/8 Reduced Shank Drill Bit (3016026)
- HANSON High Speed Steel 1/2" Reduced Shank Silver and Deming 15/16" Drill Bit (91160)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 17/32 (C20734)
- Hanson Reduced Shank Drill Bits