Shop All Reduced Shank Drill Bits
Hanson
Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit -11/16"
Mfr # 91144
Zoro # G502668965
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Twist Drill Bit
- Drill Bit Size 0.69 in
- Drill Bit Material High Speed Steel
- Overall Length 6 in
- Flute Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hanson
- MFR # 91144
- Zoro # G502668965
- UPC # 24721911445
- Country of Origin Unknown
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 0.69 in |
Overall Length | 6 in |
Flute Length | 3 in |
Details
Item | Drill Bit |
Bit Style | Twist Drill Bit |
Drill Bit Material | High Speed Steel |
Number of Pieces | 1 |
Application | Plastic, Metal, Wood |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 1 7/8 Slug Buster (12316)
- WESTWARD Linemans Plier, General Purpose 8 1/2 in L (5UFV4)
- MALCO Pivot Pin Set for 1ELG5, 1ELH8 Cutters (HC1B)
- WALTER Assembly Parts and Accessories, FS2065 (FS2065)
- HANSON Drill Bit Set, 8 Piece, High Speed Steel, 1/2" Reduced Shank, 9/16" to 1", in Metal Index (90108)
- HANSON High Speed Steel 1/2" Reduced Shank Silver and Deming 15/16" Drill Bit (91160)
- HANSON Silver and Deming High Speed Steel Fractional 1/2" Reduced Shank Drill Bit - 33/64" (91133)
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit -3/4" (91148)
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit - 9/16" (91136)
- HANSON Hansen 29-Piece Cobalt M-35 Metal Index Reduced Shank Drill Bit Set (3018002)
- 3M Pps Paint Preparation System Kit, Mini Size, 200 Micron Filters (MMM16114)
- Hanson Drill Bits