Shop All Screwdriver Bits
Hanson
Magnetic Insert Bit Holder, for 1/4" Hex Bits, with C-Ring, 1/4" Hex Shank with Groove, 6" Long
Mfr # 93730
Zoro # G302648259
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Magnetic/Nonmagnetic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 93730
- Zoro # G302648259
- UPC # 673766000000
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Overall Length | 6 in |
Details
Magnetic/Nonmagnetic | Magnetic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3" Self Feed Bit (DMS70-3065)
- WESTWARD #15 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFH6)
- RIDGID Extractor (86)
- GERBER Folding Knife, 8 in Overall L (31-003730)
- HANSON Power Impact Bit T25 x 2 in. OAL (1837502)
- HANSON Insert Bit, #2 Phillips, 1/4" Hex Shank, 1" Long, Bulk (92011)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 1In (50 Pack) (DWA1PR2IRB)
- VEGA Impactech 7/16 Mag Nutsetter x 2-9/16" - (P165MN716-C1)
- VEGA Phillips Acr 1 Power Bit x 2-3/4 (170P1ACR)
- VEGA Torx 25 Power Bit x 6 (1150T25A)
- KO-KEN Bit PH2 150mm 1/4 Hex Drive (121P.150-2)
- Hanson Screwdriver Bits