Shop All Screwdriver Bits
Hanson
Magnetic Insert Bit Holder, for 1/4" Hex Bits, with C-Ring, 1/4" Hex Shank with Groove, 4" Long
Mfr # 93728
Zoro # G502648301
product price: $9.59
/ea
Sold in multiples of 2 for $19.18
$19.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4"
- Magnetic/Nonmagnetic Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 93728
- Zoro # G502648301
- UPC # 673766000000
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Overall Length | 4" |
Details
Magnetic/Nonmagnetic | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 14x20 NC Tap (8120)
- VIKING Reduced Shank Bit, 25/32in, HSS, 135 Deg (VI 29720)
- WIHA 11 Piece Torx Bit Selector T5-T30 (79242)
- ZORO SELECT Squeezer Die, 1/2 Dia, 1/8, Flat Head (SQ-3-16)
- HANSON Insert Bit, #2 Phillips, 1/4" Hex Shank, 1" Long, Bulk (92011)
- HANSON Power Impact Bit T25 x 2 in. OAL (1837502)
- VEGA Ball-End Hex, 1/4 in Bit x 3 in (175BP1664A)
- KLEIN TOOLS Replacement Bits, 1/8-Inch Slotted and Schrader® (13231)
- VEGA Torx Plus 40 Insert Bit x 1-1/4" - 5/16 (230IP40A)
- URREA Heavy-duty 1/4” hex power drive Torx® T27X3-1/2" bits (16327X)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-CX-5PK)
- Hanson Screwdrivers and Nutdrivers