Shop All Twist Drill Bits
Hanson
Left Hand Mechanics Length Cobalt High Speed Steel Drill Bit - 19/64"
Mfr # 30519
Zoro # G702690223
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 19/64 in
- Overall Length 3-5/8 in
- Flute Length 2-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hanson
- MFR # 30519
- Zoro # G702690223
- UPC # 24721305190
- Country of Origin Unknown
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 19/64 in |
Overall Length | 3-5/8 in |
Flute Length | 2-1/16 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA 5018 Stainless Steel Slide Lock Utility Knife (091511600032)
- NANUK CASES Foam Inserts (5 Part) for 955 Case (955-FOAM)
- WIHA Metric Plain Hex Key, 4 mm Tip Size, 150 mm Long, 150 mm Short (33441)
- MILWAUKEE TOOL 1-3/8 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6733)
- HANSON 21/64" x 4-5/8" Cobalt HSS-J/L Drill Bit (3016021)
- HANSON 13/64" x 3-5/8" Cobalt HSS-J/L Drill Bit (3016013)
- HANSON Left-Hand Mechanics Length Cobalt High Speed Steel Drill Bit - 5/64" (30505)
- HANSON 3/16" x 3-1/2" Cobalt HSS-J/L Drill Bit (3016012)
- HANSON 3/32" Cobalt High Speed Steel Drill Bit (3016006)
- HANSON 1/2" Cobalt High Speed Steel Drill Bit (3016032)
- DEWALT 1/8" Titanium Speed Tip Drill Bit ( 2 pack) (DW1308)
- Hanson Twist Drill Bits