Shop All Screwdriver Bits
Hanson
Insert Impact Bit No. 2PH x 1OAL
Mfr # 1837377
Zoro # G402647657
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic/Nonmagnetic Nonmagnetic
- Shank Size 1/4 in
- Overall Length 1 in
- Drill Bit Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 1837377
- Zoro # G402647657
- UPC # 673765000000
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4 in |
Overall Length | 1 in |
Drill Bit Size | #2 |
Details
Magnetic/Nonmagnetic | Nonmagnetic |
Item | Insert Bit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Blade for EZ Stroke Saw, Replacement, 8" (S49006)
- CHICAGO-LATROBE Countersink, 2" L, HSS, 3-Flute, 6 pcs. (56839)
- PARKER RESEARCH Parker Power Removal Bulb (RB-1)
- WESTWARD Transfer Punch, 15/32 In Tip, 4-7/8 In L (22N812)
- HANSON Power Impact Bit T25 x 2 in. OAL (1837502)
- HANSON Insert Bit, #2 Phillips, 1/4" Hex Shank, 1" Long, Bulk (92011)
- MILWAUKEE TOOL Shockwave 22-Piece Insert Bit Puck (48-32-4012)
- SUPERIOR STEEL PH2 Single Phillips Head High Torque Power Screwdriver Bits - 2.5 Inch Long, PK 10 (BP465-10PK)
- NEWPORT FASTENERS 3 X 1 15/16 X 1/4 Square Recess Power Bit/Point Size: #3/Length 1 15/16"/Shank: 1/4" , 100PK (793209)
- ZORO SELECT 25X1X1/4 6 LOBE INSERT BIT PLAIN (37-163)
- ECLIPSE TOOLS Bit, Security Spanner, #4, 1" L, 1/4 (SSP4X1)
- Hanson Screwdriver Bits