Shop All Twist Drill Bits
Hanson
High Speed Steel Metric Self Starting Step Drill 5mm - 35mm
Mfr # 11105
Zoro # G102690335
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Material Thickness 3.5 mm
- Hole Size 5 mm to 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hanson
- MFR # 11105
- Zoro # G102690335
- UPC # 38548111056
- Country of Origin Unknown
- Category Twist Drill Bits
Dimensions
Hole Size | 5 mm to 35 mm |
Details
Maximum Material Thickness | 3.5 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 316 THANDLE (EKL61912)
- BOSCH Router Subbase Centering Device (RA1151)
- WESTWARD Aircraft Drill, 1/16x6 In, HSS, Blk Oxide (5TVH8)
- MARSON Mandrel, 10-32, Steel (39257)
- HANSON 15/64" x 3-7/8" Cobalt HSS-J/L Drill Bit (3016015)
- HANSON 7/64" Blk/Oxd 135-J/L (63507)
- HANSON 3/16" x 3-1/2" Cobalt HSS-J/L Drill Bit (3016012)
- HANSON 9/32" Cobalt 135-L/H-Scw Mach (30518)
- HANSON 3/8" x 5" Cobalt HSS-J/L Drill Bit (3016024)
- HANSON Left-Hand Mechanic's Length Cobalt High Speed Steel Drill Bit -7/64" (30507)
- DEWALT 1" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1629)
- Hanson Twist Drill Bits