Shop All Reduced Shank Drill Bits
Hanson
High Speed Steel 1/2" Reduced Shank Silver and Deming 15/16" Drill Bit
Mfr # 91160
Zoro # G402649699
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Twist Drill Bit
- Drill Bit Size 0.93 in
- Shank Type Three Flatted
- Drill Bit Material Steel
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 91160
- Zoro # G402649699
- UPC # 24721911605
- Country of Origin Unknown
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 0.93 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Details
Item | Drill Bit |
Bit Style | Twist Drill Bit |
Shank Type | Three Flatted |
Drill Bit Material | Steel |
Application | Plastic, Metal, Wood |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCOL Sawhorse Feet, 2" W, 2-1/2" L (92783)
- BON TOOL Bon 13-286 Glitter, Glasschip, 1 Lb (13-286)
- ZORO SELECT #21 Carbide TiN 118 Deg. Jobber Length Drill Bit (450-301590A)
- GEARWRENCH 1/4" Drive Hex Bit SAE Socket 7/32" (80159)
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit -7/8" (91156)
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit - 9/16" (91136)
- HANSON Silver and Deming High Speed Steel Fractional 1/2" Reduced Shank Drill Bit - 33/64" (91133)
- HANSON 13/32" x 5-1/4" Cobalt HSS-3/8 Reduced Shank Drill Bit (3016026)
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit - 37/64" (91137)
- HANSON Hansen 29-Piece Cobalt M-35 Metal Index Reduced Shank Drill Bit Set (3018002)
- WILTON Wilton 5-1/2"Mechanics Pro Vise (WIL28811)
- Hanson Drill Bits