Shop All Reduced Shank Drill Bits
Hanson
High Speed Steel, 1/2" Reduced Shank, 6" Long, 49/64" Silver and Deming Drill Bit
Mfr # 91149
Zoro # G902649342
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement SAE
- Finish Black Oxide
- Overall Length 6.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 91149
- Zoro # G902649342
- UPC # 24721911490
- Country of Origin Unknown
- Category Reduced Shank Drill Bits
Dimensions
Overall Length | 6.8 in |
Details
Item | Drill Bit |
System of Measurement | SAE |
Finish | Black Oxide |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 3/4 in Size 6 pt Deep Depth, Black Oxide (J7724HT)
- EAZYPOWER Hex Key Bit, 1/8" (79360/B)
- HYDE Putty Knife, Stiff, 1-1/2", Carbon Steel (06151)
- DAKE Pedestal for 40F018 Arbor Press (901007)
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit -7/8" (91156)
- HANSON Silver and Deming High Speed Steel Fractional 1/2" Reduced Shank Drill Bit -1" (91164)
- HANSON 13/32" x 5-1/4" Cobalt HSS-3/8 Reduced Shank Drill Bit (3016026)
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit - 9/16" (91136)
- HANSON Silver and Deming High Speed Steel Fractional 1/2" Reduced Shank Drill Bit - 19/32" (91138)
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit - 37/64" (91137)
- DRILL AMERICA 1-5/16" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-5/16)
- Hanson Drill Bits