Shop All Thread Forming Taps
Hanson
High Carbon Steel Machine Screw Thread Metric Plug Tap 9mm -1.25
Mfr # 8337
Zoro # G202649011
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9 mm - 1.25
- SAE or Metric Metric
- Tap Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 8337
- Zoro # G202649011
- UPC # 42526083372
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 9 mm - 1.25 |
Details
SAE or Metric | Metric |
Item | Plug Tap |
Tap Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Sp"ner, 1/4" Drive, Chrome (437V02)
- PROTO SAE Plain Hex Key, 7/16" Tip Size, 4 3/4 in Long, 1 1/2 in Short (J46128)
- REGAL CUTTING TOOLS 5/16-18 H3 2 Flt. Plug Spiral Point Extension Tap - 6" SS (015130AS)
- EKLIND SAE Plain Hex Key, .050" Tip Size, 1 21/32 in Long, 17/32 in Short, 10 PK (15103)
- HANSON High Carbon Steel Machine Screw Taper Tap 8-40 NS (1026)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 3mm -0.50 (8312)
- HANSON High Carbon Steel Machine Screw Taper Tap 10-32 NF (1031)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 4mm -0.70 (8317)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 1/4"-20 NC (1420)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 5/8"-11 NC (1352)
- DRILLCO 1/2-13, CARBON TAPER TAPS - 2000C (20C132CT)
- Hanson Thread Forming Taps