Shop All Thread Forming Taps
Hanson
High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm -1.00
Mfr # 8333
Zoro # G602649338
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 8 mm - 1.00
- SAE or Metric Metric
- Tap Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 8333
- Zoro # G602649338
- UPC # 42526083334
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 8 mm - 1.00 |
Details
SAE or Metric | Metric |
Item | Plug Tap |
Tap Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Undercutting End Mill - 270, 0.1560" (5/32), Neck Length: 1/8" (23110-C3)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 15/64 (54057)
- CURRENT TOOLS Cable Feeding Sheave for 3" Conduit (530FS)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style C, Lockout Type wo Locknut, Stainless Steel Not Hardened (K0338.13410)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 5/8"-11 NC (1452)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 1/4"-20 NC (1420)
- HANSON High Carbon Steel Machine Screw Plug Tap 8-32 NC (8024)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm - 1.25 (1734)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm -1.25 (8334)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 1/4"-20 NC (1320)
- YMW TAPS Thread Forming Tap, 8-32, TiCN (386605)
- Hanson Thread Forming Taps