Shop All Thread Forming Taps
Hanson
High Carbon Steel Machine Screw Thread Metric Plug Tap 6mm -1.00
Mfr # 8327
Zoro # G902649137
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 6 mm - 1.00
- SAE or Metric Metric
- Tap Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 8327
- Zoro # G902649137
- UPC # 42526083273
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 6 mm - 1.00 |
Details
SAE or Metric | Metric |
Item | Plug Tap |
Tap Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICS Ignition Module (544036)
- DEWALT Bag Cooler Insulated 11Inch (DG5540)
- CHICAGO-LATROBE Drill Case For Jobber Chicago-Latrobe Holds A-Z, 26pc Holder (57808)
- DRILL AMERICA #9 HSS Straight Flute Taper Pin Reamer (DWRRTP9)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 1/4"-20 NC (1420)
- HANSON High Carbon Steel Machine Screw Plug Tap 6-32 NC (8018)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 1/4"-20 NC (1320)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 5mm -0.80 (8322)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm -1.00 (8333)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 5/8"-11 NC (1452)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (1400100308)
- Hanson Taps