Shop All Thread Forming Taps
Hanson
High Carbon Steel Machine Screw Thread Metric Plug Tap 6mm - 1.00
Mfr # 1727
Zoro # G102648862
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 6 mm - 1.00
- SAE or Metric Metric
- Tap Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 1727
- Zoro # G102648862
- UPC # 42526017278
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 6 mm - 1.00 |
Details
SAE or Metric | Metric |
Item | Plug Tap |
Tap Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive Bolt Biter™ Impact Extraction Socket 7mm (84753)
- J.W. WINCO GN212-28-M12-E Tension Lever Steel (12NA95/E)
- GEDORE Round Nose Pliers, 6-1/4", Material: Steel (8122-160 TL)
- MILWAUKEE TOOL HTIW Protective Boot, 1/2" Drive (49-16-2966)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 5/8"-11 NC (1352)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 5/16"-18 NC (8127)
- HANSON High Carbon Steel Machine Screw Bottom Tap 6-32 NC (1218)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 1/2"-13 NC (1444)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 1/2"-13 NC (1344)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 4mm -0.70 (8317)
- OSG Thread Forming Tap, #10-32, Modified Bottoming, TiCN, 0 Flutes (1625010324)
- Hanson Taps