Shop All Thread Forming Taps
Hanson
High Carbon Steel Machine Screw Thread Metric Plug Tap 4mm -0.70
Mfr # 8317
Zoro # G002648665
product price: $4.09
/ea
Sold in multiples of 2 for $8.18
$8.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 4 mm - 0.70
- SAE or Metric Metric
- Tap Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 8317
- Zoro # G002648665
- UPC # 42526083174
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 4 mm - 0.70 |
Details
SAE or Metric | Metric |
Item | Plug Tap |
Tap Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" x 7/8" Flare Nut Wrench (81685)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #7, 2-1/2" O.D. (C67228)
- ALLWAY Blade Knife Utility 3Ntch 5Pk (RKB5)
- WIHA 7 Piece Torx? Flag Handle Torx? Key Set, 36396 (36396)
- HANSON High Carbon Steel Machine Screw Plug Tap 6-32 NC (8018)
- HANSON High Carbon Steel Machine Screw Plug Tap 4-40 NC (8012)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 5mm -0.80 (8322)
- HANSON High Carbon Steel Machine Screw Taper Tap 10-32 NF (1031)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 1/4"-20 NC (1420)
- HANSON High Carbon Steel Machine Screw Taper Tap 8-40 NS (1026)
- KODIAK CUTTING TOOLS M2.5 x .45 High Speed Steel Thread Forming Roll Tap Metric (5563445)
- Hanson Taps