Shop All Thread Forming Taps
Hanson
High Carbon Steel Machine Screw Taper Tap 8-40 NS
Mfr # 1026
Zoro # G102648244
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #8-40
- SAE or Metric SAE
- Tap Material Steel
- Tap Thread Type Special
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 1026
- Zoro # G102648244
- UPC # 42526010262
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #8-40 |
Details
SAE or Metric | SAE |
Item | Taper Tap |
Tap Material | Steel |
Tap Thread Type | Special |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 7/16 (45628)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.877 (111187700)
- MITUTOYO 50 to 300/0.01mm Inside Mic (141-206)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372)
- HANSON High Carbon Steel Machine Screw Plug Tap 6-48 NS (1121)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 5/16"-18 NC (8127)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 3mm -0.50 (8312)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 3/8"-16 NC (8134)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 5/16"-18 NC (1327)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 6mm - 1.00 (1727)
- DRILLCO 4MM X 0.70, CARBON PLUG TAP - 2000C (20C040AP)
- Hanson Thread Forming Taps