Shop All Thread Forming Taps
Hanson
High Carbon Steel Machine Screw Taper Tap 10-24 NC
Mfr # 1028
Zoro # G402648562
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- SAE or Metric SAE
- Tap Thread Type Coarse
- Tap Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 1028
- Zoro # G402648562
- UPC # 42526010286
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #10-24 |
Details
SAE or Metric | SAE |
Item | Taper Tap |
Tap Thread Type | Coarse |
Tap Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS Max Hammer Steel 1-1/8" x 15"L, SDS Max (HS1921)
- DRILL AMERICA 1/4"-28 HSS Hex Die (DWTHSHEX1428)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Oversize Hand Tap .005 Oversize Plug (5507095)
- DEWALT Industrial Cobalt Alloy Steel Set with Toughcase (R) + System (DWA1240)
- HANSON High Carbon Steel Machine Screw Taper Tap 8-40 NS (1026)
- HANSON High Carbon Steel Machine Screw Bottom Tap 6-32 NC (1218)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 1/4"-20 NC (1320)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm - 1.00 (1733)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 3/8"-16 NC (1334)
- HANSON High Carbon Steel Machine Screw Plug Tap 6-48 NS (1121)
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes (1400142300)
- Hanson Thread Forming Taps