Shop All Thread Forming Taps
Hanson
High Carbon Steel Machine Screw Plug Tap 6-48 NS
Mfr # 1121
Zoro # G502648783
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-48
- SAE or Metric SAE
- Tap Thread Type Special
- Tap Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 1121
- Zoro # G502648783
- UPC # 42526011214
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #6-48 |
Details
SAE or Metric | SAE |
Item | Plug Tap |
Tap Thread Type | Special |
Tap Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182016)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 30mm Size (88330)
- RACKEM MANUFACTURING Rack 'Em Hedge Trimmer Trailer Rack (RA-3)
- HOUGEN 3/8 in. RotaCut Hole Cutter (11108)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 3/8"-16 NC (1334)
- HANSON High Carbon Steel Machine Screw Plug Tap 8-32 NC (8024)
- HANSON High Carbon Steel Machine Screw Plug Tap 4-40 NC (8012)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 3mm -0.50 (8312)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm - 1.25 (1734)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 3/4"-10 NC (8158)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102600)
- Hanson Thread Forming Taps