Shop All Thread Forming Taps
Hanson
High Carbon Steel Machine Screw Plug Tap 4-40 NC
Mfr # 8012
Zoro # G602648249
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- SAE or Metric SAE
- Tap Material Steel
- Tap Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hanson
- MFR # 8012
- Zoro # G602648249
- UPC # 42526080128
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #4-40 |
Details
SAE or Metric | SAE |
Item | Plug Tap |
Tap Material | Steel |
Tap Thread Type | Coarse |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Machinist Scriber, Steel, Straight/90 Deg (51-1510)
- FISKARS Maul Wdsplt Diamd 6Lb (751120-1001)
- TOOLPRO 8 in x 8 in Drywall Repair Patch 10Pack, 10PK (TP04780)
- DRILL AMERICA 8 Piece Carbide Tipped Hole Cutter Set (CTH5000)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 5/8"-11 NC (1352)
- HANSON High Carbon Steel Machine Screw Taper Tap 8-40 NS (1026)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 4mm -0.70 (8317)
- HANSON High Carbon Steel Machine Screw Plug Tap 10-24 NC (8028)
- HANSON High Carbon Steel Machine Screw Plug Tap 6-32 NC (8018)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm - 1.25 (1734)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 4mm - 0.70 (1717)
- Hanson Taps