Shop All Thread Forming Taps
Hanson
High Carbon Steel Machine Screw Plug Tap 4-40 NC
Mfr # 1112
Zoro # G402648333
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- SAE or Metric SAE
- Tap Thread Type Coarse
- Tap Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 1112
- Zoro # G402648333
- UPC # 42526011122
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #4-40 |
Details
SAE or Metric | SAE |
Item | Plug Tap |
Tap Thread Type | Coarse |
Tap Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Tool, 120V AC, Corded, 4 Degrees Oscillation Angle (MM 700 1.7 CAULKING SET)
- TABLECRAFT Bar Tweezers, 18-8 SS, 6.25" Length (10754)
- KRAFT TOOL V-notched Squeegee Replacement, 24", 1/4 (GG235-03)
- GREY PNEUMATIC Extension 1" Dr, 5" L, 1 Pieces (2245E)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 6mm - 1.00 (1727)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm - 1.25 (1734)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm - 1.00 (1733)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 5/8"-11 NC (1352)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 5/16"-18 NC (8127)
- HANSON High Carbon Steel Machine Screw Plug Tap 6-32 NC (8018)
- SEGOMO TOOLS 60 Piece Metric & SAE Threading Tap & Die Tool Set w/Storage Case (1721005)
- Hanson Taps