Shop All Thread Forming Taps
Hanson
High Carbon Steel Machine Screw Plug Tap 12-24 NC
Mfr # 8032
Zoro # G902649144
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #12-24
- SAE or Metric SAE
- Tap Thread Type Coarse
- Tap Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 8032
- Zoro # G902649144
- UPC # 42526080326
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #12-24 |
Details
SAE or Metric | SAE |
Item | Plug Tap |
Tap Thread Type | Coarse |
Tap Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL Blades Cd/2 Scraper (3061)
- ZORO SELECT Hand Tool, 10-24 & 10-32, 2.50in, RNHT (RNHT-#10KIT)
- CENTURY DRILL & TOOL Rethreading Die Fract Right Hand 3/4-16 Natl Fine Across Flats 1-1/16 (92916)
- JOHNSON LEVEL & TOOL Aluminum Level, 48 in. L, 4 Vials (1254-4800)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 6mm - 1.00 (1727)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm - 1.00 (1733)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 5/8"-11 NC (1452)
- HANSON High Carbon Steel Machine Screw Plug Tap 10-24 NC (8028)
- HANSON High Carbon Steel Machine Screw Plug Tap 6-48 NS (1121)
- HANSON High Carbon Steel Machine Screw Taper Tap 8-40 NS (1026)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (1410102500)
- Hanson Taps