Shop All Thread Forming Taps
Hanson
High Carbon Steel Machine Screw Plug Tap 10-24 NC
Mfr # 8028
Zoro # G802649176
product price: $5.09
/ea
Sold in multiples of 2 for $10.18
$10.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- SAE or Metric SAE
- Tap Material Steel
- Tap Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 8028
- Zoro # G802649176
- UPC # 42526080289
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #10-24 |
Details
SAE or Metric | SAE |
Item | Plug Tap |
Tap Material | Steel |
Tap Thread Type | Coarse |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Air Framing Nailer, Offset Rnd, 28 Deg, Wre (F28WW)
- PROTO 1/4 in Drive Impact Socket 12 mm Size, Standard Socket, black oxide (J6912M)
- CATCHMASTER 24XL Jumbo Rat (24XL)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431EGU-AC830P)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm - 1.00 (1733)
- HANSON High Carbon Steel Machine Screw Plug Tap 4-40 NC (8012)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 6mm -1.00 (8327)
- HANSON High Carbon Steel Machine Screw Plug Tap 12-24 NC (8032)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 6mm - 1.00 (1727)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 3/8"-16 NC (8134)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 3/8"-16 NC (1334)
- Hanson Taps