Shop All Thread Forming Taps
Hanson
High Carbon Steel Machine Screw Plug Tap 10-24 NC
Mfr # 1128
Zoro # G402648449
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- SAE or Metric SAE
- Tap Thread Type Coarse
- Tap Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 1128
- Zoro # G402648449
- UPC # 42526011283
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #10-24 |
Details
SAE or Metric | SAE |
Item | Plug Tap |
Tap Thread Type | Coarse |
Tap Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1" Spanner Nut Insert Bits 2PK (77811)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D614)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansn#6, 5/8-11, 1-3/4in (31350)
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC812M42-10' 0)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 5/16"-18 NC (1327)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 3mm -0.50 (8312)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 1/2"-13 NC (1344)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm -1.00 (8333)
- HANSON High Carbon Steel Machine Screw Plug Tap 12-24 NC (8032)
- HANSON High Carbon Steel Machine Screw Plug Tap 4-40 NC (8012)
- DRILLCO 5/16-18, HSS TAPER TAPS - 2000 (20A120CT)
- Hanson Taps