Shop All Thread Forming Taps
Hanson
High Carbon Steel Machine Screw Fractional Taper Tap 1/2"-13 NC
Mfr # 1344
Zoro # G402648685
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- SAE or Metric SAE
- Tap Thread Type Coarse
- Tap Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 1344
- Zoro # G402648685
- UPC # 42526013447
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Details
SAE or Metric | SAE |
Item | Taper Tap |
Tap Thread Type | Coarse |
Tap Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in Drive 3-in-1 Distribution Utility Socket 3/4 in Size Square Standard Depth, Black Oxide (49-66-5101)
- CRESCENT 6" Adjustable Black Oxide Wrench - Bagged (AT26BK)
- C.H. HANSON Palmgren 9670101 Bench Grinder Pedestal Stand (9670101)
- HUSQVARNA Brush cap (594635301)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 6mm -1.00 (8327)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 1/4"-20 NC (1420)
- HANSON High Carbon Steel Machine Screw Plug Tap 4-40 NC (8012)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm - 1.00 (1733)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 1/4"-20 NC (1320)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 5mm -0.80 (8322)
- OSG Thread Forming Tap, #2-56, Bottoming, TiN, 0 Flutes (1400102605)
- Hanson Thread Forming Taps