Shop All Thread Forming Taps
Hanson
High Carbon Steel Machine Screw Fractional Plug Tap 7/16"-14 NC
Mfr # 1439
Zoro # G202649585
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-14
- SAE or Metric SAE
- Tap Thread Type Coarse
- Tap Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hanson
- MFR # 1439
- Zoro # G202649585
- UPC # 42526014390
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Details
SAE or Metric | SAE |
Item | Plug Tap |
Tap Thread Type | Coarse |
Tap Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8" Quick Change Hex Shank Drill Bit (KFDHEX3/8)
- URREA 3/4" drive 6-point short impact socket 1-3/8" (7522)
- DRILL AMERICA 5/8"-60 HSS 4 Flute Machine Countersink (DEWMSK5/8-60)
- CRESCENT 10" Aluminum Slim Jaw Pipe Wrench (CAPW10S)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 5/8"-11 NC (1352)
- HANSON High Carbon Steel Machine Screw Bottom Tap 6-32 NC (1218)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 1/4"-20 NC (1420)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 1/4"-20 NC (8120)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm - 1.25 (1734)
- HANSON High Carbon Steel Machine Screw Plug Tap 4-40 NC (8012)
- GREENFIELD THREADING Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes (289673)
- Hanson Thread Forming Taps