Shop All Thread Forming Taps
Hanson
High Carbon Steel Machine Screw Fractional Plug Tap 3/8"-16 NC
Mfr # 8134
Zoro # G302649010
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- SAE or Metric SAE
- Tap Material Steel
- Tap Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hanson
- MFR # 8134
- Zoro # G302649010
- UPC # 42526081347
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Details
SAE or Metric | SAE |
Item | Plug Tap |
Tap Material | Steel |
Tap Thread Type | Coarse |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 13pc. 135 Degrees Drill Bit Set, Number of Pieces: 13 (25713)
- PROTO 3/4 in Drive, 46mm Torx(R) Metric Socket, 12 Points (J5546M)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Metri (38-50MM)
- K-TOOL INTERNATIONAL Professional Pitman Arm Puller (KTI-70365)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 5/16"-18 NC (1327)
- HANSON High Carbon Steel Machine Screw Taper Tap 10-32 NF (1031)
- HANSON High Carbon Steel Machine Screw Plug Tap 6-48 NS (1121)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 1/4"-20 NC (1320)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm -1.00 (8333)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm -1.25 (8334)
- OSG Thread Forming Tap, M3-0.50, Bottoming, V, 0 Flutes (1635030515)
- Hanson Taps