Shop All Thread Forming Taps
Hanson
High Carbon Steel Machine Screw Fractional Plug Tap 3/8"-16 NC
Mfr # 1434
Zoro # G602649710
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- SAE or Metric SAE
- Tap Thread Type Coarse
- Tap Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 1434
- Zoro # G602649710
- UPC # 42526014345
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Details
SAE or Metric | SAE |
Item | Plug Tap |
Tap Thread Type | Coarse |
Tap Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS ER Collet, ER32, 3/32 in. (04232-3/32)
- WILTON C-Clamp, 1-1/2", Steel, Light Duty, 850 lb. (53)
- MICRO 100 Indexable Boring Bar 3 Pc (40-2500)
- SHEFFIELD Utility Knife, Convenience as you cut through obstacles such as paper, cardboard, and more! 8.9 L (12113)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 3/8"-16 NC (1334)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 5/16"-18 NC (1327)
- HANSON High Carbon Steel Machine Screw Plug Tap 4-40 NC (8012)
- HANSON High Carbon Steel Machine Screw Plug Tap 8-32 NC (8024)
- HANSON High Carbon Steel Machine Screw Taper Tap 8-40 NS (1026)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 6mm -1.00 (8327)
- OSG Thread Forming Tap, #10-24, Plug, TiCN, 0 Flutes (1400119008)
- Hanson Thread Forming Taps