Shop All Thread Forming Taps
Hanson
High Carbon Steel Machine Screw Fractional Plug Tap 1/2"-13 NC
Mfr # 1444
Zoro # G202649530
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- SAE or Metric SAE
- Tap Thread Type Coarse
- Tap Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanson
- MFR # 1444
- Zoro # G202649530
- UPC # 42526014444
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Details
SAE or Metric | SAE |
Item | Plug Tap |
Tap Thread Type | Coarse |
Tap Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Multi-Cable Cutter Klein-Kurve® (63020)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch 12-Point Socket (SHD22236)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 5/8 (300 5/8)
- LENOX SAW HOLE 2""BIMETAL (2060601)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 5/16"-18 NC (8127)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm - 1.25 (1734)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 1/2"-13 NC (1344)
- HANSON High Carbon Steel Machine Screw Bottom Tap 6-32 NC (1218)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 1/4"-20 NC (1420)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm -1.25 (8334)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400157305)
- Hanson Taps